Grade 5, 5/16"-18 Hex Head Tap Bolt, Zinc Plated Steel, 2 in L, 50 PK

  • Mfr # U01210.031.0200

  • Zoro # G2517825


product price:  $15.99
/pk 50, $0.32/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01210.031.0200
Zoro #
G2517825
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in
Head Width
1/2 in
Thread Length
2"
Head Height
7/32 in
Min. Thread Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Tensile Strength
120,000 psi
Threadlocker Minimum Temperature
5/16"-18
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01210.031.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel with zinc plated finish, this globally sourced product adheres to the SAE J429 material quality standards.

  • Drive: Requires an external hex drive tool for installation or removal.
  • Fastener Length: 2 inches long, providing the potential depth of insertion into materials.
  • Finish: Zinc Plated coating is intended to improve durability and corrosion resistance.
  • Globally Sourced: Procured from various international manufacturers offering a diverse range of options.
  • Material: Constructed with steel, a material known for its potential strength, durability and corrosion resistance.
  • Material Grade/Class: Complies with Grade 5 standards, suggesting suitability for certain industrial applications
  • Rockwell Hardness: HRC19 measure reflects a high hardness level that may impact the fastener's overall performance
  • Tensile Strength: Rated up to 120,000 psi tensile stress; this rating suggests possible suitability for some heavy-duty applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products