Grade 5, 5/16"-18 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/2 in L, 100 PK

  • Mfr # U01210.031.0150

  • Zoro # G2517840


product price:  $27.15
/pk 100, $0.27/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-18
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01210.031.0150
Zoro #
G2517840
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Head Width
1/2 in
Thread Length
1-1/2"
Head Height
7/32 in
Min. Thread Length
1 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC19
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/16"-18
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01210.031.0150 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. Made from steel and finished with zinc plating, this bolt adheres to the ASME B18.2.1 dimensional standards for potential compatibility in various industrial applications.

  • Fastener Length: With a 1-1/2 inch length, this bolt is designed with the intention of being inserted deeply into materials.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality options.
  • Material Grade/Class: The Grade 5 classification suggests certain levels of strength, hardness and resistance properties that may be suitable for some applications.
  • Rockwell Hardness: A measure of HRC19 could suggest a higher resistance to penetration which may enhance durability and performance.
  • Tensile Strength: Tensile strength measured at 120,000 psi potentially suggests suitability under pulling stress in some heavy-duty applications.
  • Thread Direction & Size: Right hand thread direction implies it tightens clockwise; the size (5/16"-18) is intended to fit with corresponding nuts or holes
  • Thread Style & Type: Fully threaded design extends along entire length of the bolt; UNC thread type influences how the screw might fit into pre-drilled holes aiming towards secure fastening

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products