Grade 5, 1/4"-20 Hex Head Tap Bolt, Zinc Plated Steel, 1-1/4 in L, 100 PK

  • Mfr # U01210.025.0125

  • Zoro # G2518026

CAD Available

product price:  $12.15
/pk 100, $0.12/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01210.025.0125
Zoro #
G2518026
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/4 in
Head Width
7/16 in
Head Height
11/64 in
Thread Length
1-1/4"
Min. Thread Length
1 1/4 in
Drive Size
7/16 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
105,000 psi
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U01210.025.0125 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. It's designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. This bolt meets the ASME B18.2.1 dimensional standards for use in various industrial applications.

  • Drive Size: The drive size is 7/16 inch which indicates the tool size required for installation or removal.
  • Fastener Length: This bolt has a length of 1-1/4 inches which allows it to be inserted into materials.
  • Finish: The product features a Zinc Plated finish.
  • Globally Sourced: Sourced globally from multiple manufacturers.
  • Material & Grade: Made from steel with material grade/class indicating strength properties as Grade 5.
  • Tensile Strength: With a tensile strength of 105,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.