Grade A307, 5/8"-11 Hex Head Tap Bolt, Zinc Plated Steel, 2-1/2 in L, 5 PK

  • Mfr # U01209.062.0250

  • Zoro # G2518260


product price:  $6.99
/pk 5, $1.40/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
15/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01209.062.0250
Zoro #
G2518260
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2-1/2 in
Head Width
15/16 in
Thread Length
2-1/2"
Head Height
27/64 in
Min. Thread Length
2 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Tap Bolt
Proof Load
33,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB69
Tensile Strength
60,000 psi
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/8"-11
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01209.062.0250 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive such as a wrench or socket. It complies with the ASME B18.2.1 dimensional standards for use in various industrial applications.

  • Fastener Length: The length of this bolt is 2-1/2 inches, which suggests its potential depth of insertion into materials.
  • Finish: The Zinc Plated finish contributes to the potential durability, corrosion resistance and aesthetic appeal of the bolt.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality options.
  • Material: Constructed from steel; a material often associated with strength and durability across a range of applications.
  • Material Grade/Class: Complies with Grade A307 standard that specifies certain strength and hardness properties for industrial application considerations.
  • Tensile Strength: Ranges between 105,000 to 120,000 psi as an indication of possible performance under tensile stress prior to potential failure
  • Thread Direction & Size: Right Hand thread direction tightens clockwise; Thread size is specified at 5/8"-11 compatible with matching nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products