Tanis
Stapled Set Strip Brush, PVC, Length 72 In
Mfr # RPVC233072
Zoro # G2518661
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 in
- Overall Length (In.) 72
- Bristle Diameter 0.02 in
- Fill Type 0.020" Level Nylon, 3 Rows
- Bristle Material Nylon
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Metal Back Strip Brush, 60 In L, 3 In Trim MB460660
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 2 In MB704212
- TANIS Strip Brush, 72 In L, Overall Trim 2 In MB400472
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In MB709096
- TANIS Strip Brush, 3/16W, 96 In L, Trim 6 In, PK10 MB401096
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 2 In MB709248
- TANIS Plastic Holder, 60 In. Overall L, 180 Deg FPH410060
- TANIS Strip Brush, 3/16W, 48 In L, Trim 4 In, PK10 MB400848
- TANIS Strip Brush, 5/16W, 60 In L, Trim 3 In, PK10 MB702660
- TANIS Strip Brush, 36 In L, Overall Trim 4 In MB703436
- TANIS Strip Brush, 72 In L, Overall Trim 3 In MB400672
- Tanis Conveyor Brushes