CAD Drawings

Download CAD Files

Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK

  • Mfr # U01209.031.0150

  • Zoro # G2518811

CAD Available

product price:  $11.79
/pk 100, $0.12/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01209.031.0150
Zoro #
G2518811
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Head Width
1/2 in
Thread Length
1-1/2"
Head Height
7/32 in
Min. Thread Length
1 1/2 in
Drive Size
1/2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Tap Bolt
Rockwell Hardness
HRB69
Tensile Strength
60,000 psi
Proof Load
33,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
5/16"-18
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307

Description

The ZORO SELECT - U01209.031.0150 is a Hex Head Tap Bolt, an essential fastener in various industries such as manufacturing, construction, and automotive sectors. This bolt features a hexagonal head and machine screw threads that taper to a point, designed for use in drilled and tapped holes where it can be tightened or loosened using a wrench or socket.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With 1-1/2 inch length from under the head to the end of the screw, it indicates how deep into material it can be inserted for secure fastening.
  • Finish: Zinc Plated finish enhances durability, corrosion resistance and compatibility with certain environments or materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
  • Material: Made from steel which determines strength, durability and suitability for various applications.
  • Tensile Strength: Has a reported tensile strength range of 105,000 to 120,000 psi based on manufacturer's specifications. Actual performance may vary depending on use conditions and application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products