Grade A307, 1/4"-20 Hex Head Tap Bolt, Zinc Plated Steel, 3 in L, 50 PK

  • Mfr # U01209.025.0300

  • Zoro # G2518909


product price:  $6.29
/pk 50, $0.13/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01209.025.0300
Zoro #
G2518909
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in
Head Width
7/16 in
Head Height
11/64 in
Thread Length
3"
Min. Thread Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Tap Bolt
Thread Type
Coarse
Tensile Strength
60,000 psi
Proof Load
33,000 psi
Rockwell Hardness
HRB69
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01209.025.0300 is a Hex Head Tap Bolt, an essential fastener tool with a hexagonal head and machine screw threads that taper to a point. It's designed for use in drilled and tapped holes, where it can be tightened or loosened using an external hex drive such as a wrench or socket. This bolt adheres to the ASME B18.2.1 dimensional standards, adhering to the ASME B18.2.1 dimensional standards, which may be compatible with various industrial applications.

  • Material: Made from steel that is known for its potential strength, durability, and corrosion resistance in certain conditions.
  • Finish: Zinc Plated finish may contribute to durability and corrosion resistance while providing an aesthetic appeal.
  • Fastener Length: With a 3-inch length under the head, this bolt suggests a possible depth of insertion into materials for fastening purposes in some applications.
  • Material Grade/Class: Complies with Grade A307 standard suggesting certain strength properties potentially useful for specific industry requirements.
  • Tensile Strength: Has been tested to withstand tensile stress between 105,000 to 120,000 psi before failure under controlled conditions; actual performance may vary based on usage
  • Thread Direction & Style: Features Right Hand thread direction which typically tightens clockwise; Fully Threaded style extends along the entire length from tip to head potentially offering a secure fit in some types of application scenarios.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products