Grade A307, 1/4"-20 Hex Head Tap Bolt, Zinc Plated Steel, 2-1/2 in L, 50 PK

  • Mfr # U01209.025.0250

  • Zoro # G2518927


product price:  $4.89
/pk 50, $0.10/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01209.025.0250
Zoro #
G2518927
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2-1/2 in
Head Width
7/16 in
Head Height
11/64 in
Thread Length
2-1/2"
Min. Thread Length
2 1/2 in
Drive Size
7/16 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Tap Bolt
Proof Load
33,000 psi
Tensile Strength
60,000 psi
Thread Type
Coarse
Rockwell Hardness
HRB69
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307

Description

The ZORO SELECT - U01209.025.0250 is a Hex Head Tap Bolt, an essential fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel and finished with zinc plating, this globally sourced product is designed with the intention of providing durability and corrosion resistance.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 2-1/2 inches, this is an indication of its potential depth of insertion for fastening in various industrial applications.
  • Finish: The Zinc Plated finish is intended to contribute to durability, corrosion resistance, aesthetic appeal and compatibility with certain environments or materials.
  • Material Grade/Class: Grade A307 is indicative of the intended strength, hardness and resistant properties that may make this bolt suitable for various industrial applications.
  • Tensile Strength: Ranges from 105000 to 120000 psi which suggests its potential durability under tensile stress that could make it appropriate for heavy-duty applications.
  • Thread Direction & Style: Right Hand thread direction implies a clockwise tightening action. The Fully Threaded style extends along the entire length from tip to head potentially offering more surface grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products