Grade 5, 1/2"-13 Hex Head Tap Bolt, Black Oxide Steel, 2 in L, 10 PK

  • Mfr # U01010.050.0200

  • Zoro # G2519441

CAD Available

product price:  $3.59
/pk 10, $0.36/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
3/4 in
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01010.050.0200
Zoro #
G2519441
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
2 in
Head Width
3/4 in
Thread Length
2"
Head Height
11/32 in
Min. Thread Length
2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Tensile Strength
120,000 psi
Rockwell Hardness
HRC19
Proof Load
74,000 to 85,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01010.050.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt is designed for use in drilled and tapped holes, where it's tightened or loosened using an external hex drive tool such as a wrench or socket. Made from steel with Black Oxide finish, this bolt adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The bolt measures 2 inches in length, which may vary depending on the depth of insertion and type of application.
  • Finish: The Black Oxide finish is intended to improve durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers offering a diverse range of product variations.
  • Material Grade/Class: Manufactured according to the Grade 5 standard that outlines certain strength, hardness and resistance properties.
  • Tensile Strength: Has a reported tensile strength of 120,000 psi; actual performance may vary based on specific application conditions.
  • Thread Direction & Style: Features right-hand thread direction which typically tightens clockwise; fully-threaded style extends from tip to head but actual suitability depends on specific application requirements."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products