Grade 5, 3/8"-16 Hex Head Tap Bolt, Black Oxide Steel, 2 in L, 25 PK

  • Mfr # U01010.037.0200

  • Zoro # G2519575


product price:  $9.75
/pk 25, $0.39/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U01010.037.0200
Zoro #
G2519575
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Width
9/16 in
Head Height
1/4 in
Thread Length
2"
Min. Thread Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Tap Bolt
Thread Type
Coarse
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1

Description

The ZORO SELECT - U01010.037.0200 is a Hex Head Tap Bolt, a type of fastener with a hexagonal head and machine screw threads that taper to a point. This bolt meets the ASME B18.2.1 dimensional standards for use in various industrial applications. It's designed for use in drilled and tapped holes where it can be tightened or loosened using an external hex drive tool such as a wrench or socket.

  • Material: Constructed of steel with potential for strength, durability and corrosion resistance in a variety of industrial settings.
  • Finish: The black oxide finish may contribute to its potential durability, corrosion resistance and aesthetic appeal.
  • Fastener Length: Features a 2-inch length from under the head to end of screw; depth of insertion will depend on specific application requirements.
  • Material Grade/Class: Meets Grade 5 standard as an indication of possible strength, hardness and resistant properties; professional selection should be based on individual project needs.
  • Tensile Strength: Offers a tensile strength rating up to 120000 psi; actual performance may vary depending on specific application conditions.
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is 3/8"-16 crucial for ensuring secure fastening in various industrial applications
  • Globally Sourced: Obtained from international manufacturers offering diverse range of product options

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.