Large HD Tire Bag, Roll, PK100
Mfr # FR--F0522-12B
Zoro # G2520287
product price:Â $79.99
/pk 100, $0.80/ea
Free Shipping & Returns
Key Features
Application
Ideal for Transport or Storing of Off-season Tires
Features
Manufactured with A 3-Layer Construstion for Superior Strength
Size
39 in x 44 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR--F0522-12B
Zoro #
G2520287
UPC #
076914943283
Country of Origin
United States
Dimensions
Size
39 in x 44 in
Width
39 in
Dimensions
39 in x 44 in
Length
44 in
Details
Item
Large Tire Bag
Application
Ideal for Transport or Storing of Off-season Tires
Features
Manufactured with A 3-Layer Construstion for Superior Strength
Color
White
Material
Plastic
Compatible Vehicle Type
Suv, Truck
Cover Type
Tire Storage Bags
For Use On Vehicle Part
Tire
Package Configuration
Roll
Description
Large Tire Bag, Tire Storage Bags, Suv, Truck, Plastic, 39 in x 44 in, White, Length 44 in, Width 39 in, For Use On Vehicle Part Tire, Package Configuration Roll, Size 39 in x 44 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.