1-3/4"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12035.175.0001
Zoro # G2520589
product price:Â $43.29
/eaKey Features
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Hex Width
2 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U12035.175.0001
Zoro #
G2520589
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
1-3/4"-12
Hex Width
2 5/8 in
Width Across Flats
2 5/8 in
Thread Size
1 3/4"-12
Details
Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Fastener Finish
Plain
Material Grade
Grade 8
Basic Material
Steel
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Dimensional Standards
ASME B18.2.2
Type
Slotted
Pack Size
Small Pack
Hex Type
Standard Hex
Material Grade/Class
Grade 8
Lock Type
Slotted Castle
Thread Type
UNF
Thread Direction
Right Hand
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 8, Thread Size 1 3/4 In.-12, Hex Width 2 5/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.