
1-1/4"-7 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12030.125.0001
Zoro # G2520686
product price:Â $30.49
/eaKey Features
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Hex Width
1 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U12030.125.0001
Zoro #
G2520686
UPC #
-
Country of Origin
Multiple
Dimensions
Dia./Thread Size
1-1/4"-7
Hex Width
1 7/8 in
Width Across Flats
1 7/8 in
Thread Size
1 1/4"-7
Details
Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade 8
Basic Material
Steel
Thread Type
UNC
Hex Type
Standard Hex
Material Grade/Class
Grade 8
Pack Size
Small Pack
Thread Direction
Right Hand
Lock Type
Slotted Castle
Type
Slotted
Dimensional Standards
ASME B18.2.2
Description
Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 8, Thread Size 1 1/4 In.-7, Hex Width 1 7/8 in, Hex Height 45/64 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Overall Height 1 1/16 in, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.