7/8"-9 Grade 5 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk.

  • Mfr # U12005.087.0001

  • Zoro # G2521106


product price:  $23.79
/pk 5, $4.76/ea

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Hex Width
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U12005.087.0001
Zoro #
G2521106
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
7/8"-9
Hex Width
1 5/16 in
Width Across Flats
1 5/16 in
Thread Size
7/8"-9

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Nut Standards
ASME B18.2.2
Fastener Thread Direction
Right Hand
Material Grade
Grade 5
Fastener Finish
Plain
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Type
Slotted
Thread Type
UNC
Material Grade/Class
Grade 5
Pack Size
Small Pack
Hex Type
Standard Hex
Dimensional Standards
ASME B18.2.2
Thread Direction
Right Hand
Lock Type
Slotted Castle

Description

Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 5, Thread Size 7/8 In.-9, Hex Width 1 5/16 in, Hex Height 33/64 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Overall Height 3/4 in, Pack Size Small Pack, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.