This item is Discontinued.

Abb One Hole Lug Compression Connector, 1 AWG 54150

One Hole Lug Compression Connector, 1 AWG (Discontinued)

  • Mfr # 54150
  • Zoro # G2521687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54150
Zoro #
G2521687
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Size
1 AWG
Width
0.76"
Length
2.10"
Stud Size
1/2"
Barrel Length
Short
Length (Straight Wireway)
2.10 in

Details

Connector Type
Straight Barrel
Material
Copper
Color Code
Green
Plate Material
Tin
Die Code
37
Tongue Style
Standard
Hole Center to End
0.500 in
Item
One-Hole Lug Compression Connector
Peep Hole
Yes

Description

One-Hole Lug Compression Connector, Color Code Green, Die Code 37, Material Copper, Connector Type Straight Barrel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.