Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P20519-M10

  • Zoro # G2522952


product price:  $72.89
/ea

Key Features

Overall Length
101.00mm
Tap Style
Spiral Flute
Shank Dia.
10.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P20519-M10
Zoro #
G2522952
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
101.00mm
Shank Dia.
10.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
55% Thread Drill Size
8.90 mm
Square Size
8.00mm
Shank Length
61.00 mm
Drill Bit Size
8.50mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright (Uncoated)
Tap Thread Type
Metric
Thread Direction
Right Hand
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application ISO Code
N, O
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Features
For Long Chipping Materials
Thread Limit
D4, D5
Tap Shank Standard
DIN 371
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Extended Neck
Yes
Thread Pitch
1.50mm
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Primary Material Application
Steel
Spiral Direction
Right Hand
List Number
P20519
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.