This item is Discontinued.

Simpson Electric Analog Panel Meter, DC Voltage, 0-150 DC V 09800

Analog Panel Meter, DC Voltage, 0-150 DC V (Discontinued)

  • Mfr # 09800
  • Zoro # G2523464
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09800
Zoro #
G2523464
UPC #
074591809800
Country of Origin
United States

Dimensions

Size (In.)
3-1/2
Dimensional Diagram
3
Manufacturers Warranty Length
1 yr

Details

Item
Analog Panel Meter
Type
DC Voltage
Range
0 to 150 DC V
Case Style
Wide-vue
Window
Acrylic
Accuracy
+/-2% Full Scale
Case
Plastic
Includes
Mounting Template and Mounting Screws
Movement
Self-shielded
Standards
UL(E91015N)

Description

Analog Panel Meter, DC Voltage, Range 0 to 150 DC V, Size (In.) 3-1/2, Case Style Wide-Vue, Accuracy +/-2 Percent Full Scale, Case Plastic, Window Acrylic, Movement Self-shielded, Use With -, Standards UL(E91015N), Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.