Spiral Flute Tap, Plug 3 Flutes

  • Mfr # P205683-M10

  • Zoro # G2523488


product price:  $72.89
/ea

Key Features

Overall Length
162.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Plug
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P205683-M10
Zoro #
G2523488
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
162.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
15.00mm
Tap Thread Size
M10-1.50
Shank Length
23.00 mm
75% Thread Drill Size
8.50mm
Square Size
5.50mm
Thread Size
M10x1.5
Drill Bit Size
8.50mm
55% Thread Drill Size
8.90 mm
65% Thread Drill Size
11/32 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Bright (Uncoated)
Standards
DIN 376 L
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Thread Limit
D4, D5
Tap Shank Standard
DIN
Measurement System
Metric
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N, O
Thread Pitch
1.50mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Primary Material Application
Steel
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Number of Pieces
1
List Number
P205683

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 160 mm, High Speed Steel, Bright (Uncoated), Thread Length 15 mm, 75 Percent Thread Drill Size 8.50mm, Thread Limit D4/D5, Thread Direction Right Hand, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.