Off White Nylon 6/6 Rod Stock 3 ft. L, 4" Dia.
Mfr # 1UVG4
Zoro # G2524715
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon 6/6
Color
Off White
Diameter
4"
Tensile Strength (PSI)
11500
Standards
3-A Dairy, FDA, USDA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1UVG4
Zoro #
G2524715
UPC #
-
Country of Origin
Multiple
Dimensions
Length
3 ft.
Diameter
4"
Diameter Tolerance
+0.250/-0.000 in
Length Tolerance
+/-0.250 in
Nominal Size
4 in dia x 3 ft L
Plastic Length Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Diameter
4 in
Plastic Diameter Tolerance
+0.250/-0.000 in
Description
Nylon Rod, Nylon 6/6, Grade Standard, Plastic Length 3 ft, Plastic Diameter 4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 248 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.6 Percent, Plastic Hardness Rockwell M85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.