Solid Rivet, Flat Head, 0.0938 in Dia., 0.5 in L, Stainless Steel Body, 250 PK

  • Mfr # 41F0308-1-EA250

  • Zoro # G2524891


product price:  $17.49
/pk 250, $0.07/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41F0308-1-EA250
Zoro #
G2524891
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.0938 in
Rivet Length
0.5 in
Head Dia.
0.19 in
Head Height
0.032 in
Head Diameter
3/16 in
Shank Diameter
0.0937 in
Body Length
1/2 in
Overall Length
17/32 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Material
Stainless Steel
Product Type
Solid Rivet
Finish
Plain
Material Grade/Class
300
Installation Method
Hammer, Rivet Press
Head Type
Flat
Manufacturer Location
Made in USA*

Description

Solid Rivet,1/2 in L,Flat,PK250, System of Measurement Inch, Shank Diameter 0.0937 in, Overall Length 17/32 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.032 in, Head Diameter 3/16 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.