Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Movincool Port. Air Conditioner, 18000Btuh, 208/230V CLASSIC 18

Port. Air Conditioner, 18000Btuh, 208/230V (Discontinued)

  • Mfr # CLASSIC 18
  • Zoro # G2525031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLASSIC 18
Zoro #
G2525031
UPC #
-
Country of Origin
Japan

Dimensions

Width
19"
Height
41"
Depth
26"
Max. Supply Hose Length
50 ft.
Power Cord Length
6 ft.
Max. Exhaust Hose Length
60 ft.

Details

Item
Portable Air Conditioner
BtuH Cooling
18,000
Voltage
208/230
Phase
1
Watts
1900
Includes
Digital Temperature Indicator, Adjustable Nozzle, Compressor Short-cycle Overload Protection, Fan Mode Selector Switch and Fan Motor Protection, Condensate Tank
Number of Cooling Speeds
1
Condensate Tank Capacity
5 gal.
Environmental Applications
Commercial/Industrial
Hz
60
Fan-Only Speeds
1
Exhaust CFM
1180
Control Type
Electronic
Supply CFM
70 to 105
Sound Level dBA
63 to 67
NEMA Plug Configuration
6-15
Amps
8.8
Cooling Method
Air-Cooled
Ambient Operating Range
70 to 105 Degrees F

Description

Portable Air Conditioner, 8.8 Amps, 1900 Watts, 208/230 Voltage, 1 Phase, 60 Hz, Power Cord Length 6 ft, Control Type Electronic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.