This item is Discontinued.

Greenlee Buried Line Marker, Orange/Black, 77 kHz 0175-0001-1

Buried Line Marker, Orange/Black, 77 kHz (Discontinued)

  • Mfr # 0175-0001-1
  • Zoro # G2525284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0175-0001-1
Zoro #
G2525284
UPC #
783310607762
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
Limited Lifetime

Details

Item
Buried Line Marker
Color
Orange/Black
Construction
Rugged Polyethylene Case
Application
for Cable TV
Marker Type
Disc, TV
Operating Frequency
77 kHz
Features
Electronically Marks Buried Facilities for Later Relocation, Small Size and Flat Design Attach Easily to Non Metallic Utility Box Lids, Hand Holes and Other Buried Enclosures
For Use With
Mfr. No. EML100

Description

Buried Line Marker, Application for Cable TV, Color Orange/Black, Features Electronically Marks Buried Facilities for Later Relocation, Small Size and Flat Design Attach Easily to Non Metallic Utility Box Lids, Hand Holes and Other Buried Enclosures, For Use With Mfr. No. EML100, Operating Frequency 77 kHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.