Lockout Hasp, Red, Steel, 6 Max. No. of Padlocks, 9/32 in Max. Shackle Dia., 1 in Jaw Clearance

  • Mfr # ALO80

  • Zoro # G2527147


product price:  $9.35
/ea

Key Features

Material
Steel
Max. Number of Padlocks
6
For Maximum Padlock Shackle Diameter
9/32 in
Overall Length
4 1/2 in
Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALO80
Zoro #
G2527147
UPC #
00689989713134
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Length
4 1/2 in
Width
1 3/4 in
Closed Jaw Hole Size
1 in
Overall Width
1 3/4 in

Details

Item
Lockout Hasp
Material
Steel
Max. Number of Padlocks
6
Lockout Color
Red
Standards
OSHA 1910.147
Legend
No Legend
Coating Material
Vinyl
Lockout Hasp Style
Standard
Pry-Resistant
Yes
OSHA Compliant
Yes
Lockout Material Finish
Vinyl Coated
Maximum Number of Padlocks
6
Header
None/No Header
Lockout Material
Steel
Hasp Closure Type
Scissor Action Interlocking
Resistance Properties
Tamper Resistant
Duty Rating
Heavy Duty

Description

Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 9/32 in, Hasp Closure Type Scissor Action Interlocking, Lockout Material Steel, Lockout Material Finish Vinyl Coated, Maximum Number of Padlocks 6, Resistance Properties Tamper Resistant, Duty Rating Heavy Duty, Hasp Style Standard, Header None/No Header, Legend No Legend, Lockout Color Red, Overall Length 4 1/2 in, Overall Width 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.