This item is Discontinued.

Panduit Corrugated Loom, Black, ID .92 In, 100Ft CLT100F-C20

Corrugated Loom, Black, ID .92 In, 100Ft (Discontinued)

  • Mfr # CLT100F-C20
  • Zoro # G2527262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLT100F-C20
Zoro #
G2527262
UPC #
007498312529
Country of Origin
Unknown

Dimensions

Wall Thickness
0.020 in

Details

Corrugated Tubing Item
Corrugated Loom Tubing
Corrugated Tubing Split
No
Temp. Range
-40 to 122 Degrees F
Item
Corrugated Loom Tubing
Color
Black

Description

Corrugated Loom Tubing, Corrugated Tubing Split No, Standards -, Wall Thickness 0.020 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.