Line Voltage Mechanical Thermostat, Heat Only, 100 to 550F, 120 to 480V AC

  • Mfr # N15/3015-3

  • Zoro # G2527481


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Industrial Processes and Equipment, Tanks and Vessels, Vulcan Heater Assemblies
Application
Heat Only
Switch Action
Open on Rise
Switch Type
DPST
Temperature Control Range
100 to 550 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N15/3015-3
Zoro #
G2527481
UPC #
094700510440
Country of Origin
Mexico

Dimensions

Capillary Length
84 in
Sensing Bulb Dia.
1/4 in
Bulb Length
7 5/16 in
Overall Height
3-1/8 in
Overall Width
2-1/4 in

Details

Compatible System Type
Industrial Processes and Equipment, Tanks and Vessels, Vulcan Heater Assemblies
Application
Heat Only
Switch Action
Open on Rise
Switch Type
DPST
Temperature Control Range
100 to 550 Degrees F
Voltage
120 to 480V AC
Mounting
Unit Mount
Item
Line Voltage Mechanical Thermostat
Contact Rating Resistive @ 277V
30 A
Standards
UL Recognized Component E12103
Contact Rating Resistive @ 120V
30 A
Inductive Amps @ 208V
30 A
Number of Switches
1
Contact Rating Resistive @ 240V
30 A
Includes
Thermowells, Remote Sensing Bulb
Sensor Type
Copper Bulb
Thermostat Type
Bulb Thermostat
For Use With
Heating Applications
Features
Direct-Acting with Positive Off Position, Does Not Include Cover or Control Knob
Enclosure NEMA Rating
Not Rated
Sensor Location
Remote
Contact Type
Snap Action
Minimum Control Temperature
100 Degrees F
Contact Rating
120 to 480V AC
Electrical Connection Type
Hardwired
Differential Type
Adjustable
Amperage
30 A
Maximum Control Temperature
550 Degrees F
Number of Poles
2
Minimum Operating Temperature
100 Degrees F
Mounting Direction
Vertical
Maximum Operating Temperature
550 Degrees F
Temperature Scale
Fahrenheit/Celsius
Full Load Amps @ 120V AC
15 A
Programming Capability
Not Programmable
Full Load Amps @ 240V AC
30 A
Housing Material
Metal

Description

Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 100 Degrees to 550 Degrees F, Thermostat Voltage 120 to 480VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 30A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included Yes, Switch Action Open on Rise, Number of Switches 1, Height 3-1/8 In., Width 2-1/4 In., Sensing Bulb Dia. 1/4 In., Sensing Bulb Length 7-5/16 In., Capillary Length 84 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.