This item is Discontinued.

No Product Image Available

1-1/4" W x 48" H Steel Continuous Hinge (Discontinued)

  • Mfr # 1CBK4
  • Zoro # G2527971
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1CBK4
Zoro #
G2527971
UPC #
-
Country of Origin
Canada

Dimensions

Door Leaf Height
48 in
Door Leaf Thickness
0.040 in
Door Leaf Width
1 1/4 in
Frame Leaf Width
1 1/4 in
Frame Leaf Height
48 in
Frame Leaf Thickness
0.040 in
Pin Dia.
3/32 in
Length
4 ft
Overall Knuckle Height
1/2 in
Width
1-1/4"
Length (Straight Wireway)
4 ft

Details

Item
Continuous Hinge
Finish
Steel
Holes per Leaf
0
Ligature Resistant
No
Material
Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
180 Degrees
Hardware
Not included
Holes
Without
Pin Material
Steel
Pin Type
Nonremovable
Color
Natural

Description

Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.040 in Door Leaf Thickness, 0.040 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/32 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.