Coiled Spring Pin, 1/2 in Outside Dia, 2-1/4 in L, Stainless Steel, 1 PK

  • Mfr # U51430.050.0225

  • Zoro # G2528578


product price:  $3.59
/ea

Key Features

Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
1/2 in
Shank Length
2-1/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51430.050.0225
Zoro #
G2528578
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Shank Length
2-1/4 in
Fits Hole Dia. (Min.-Max.)
0.493-0.510 in
Chamfer Diameter
0.488 in
Outside Dia.
1/2 in
Nominal Diameter
1/2 in
Chamfer Length Reference
0.11 in
Overall Length
2-1/4"
Fits Minimum Hole Diameter
1/2 in
Fits Maximum Hole Diameter
33/64 in
Outside Diameter Tolerance
+/-0.019 in
Shank Length Tolerance
+/-0.025 in
Usable Length
2 1/4 in
Chamfer Length (Max.)
0.11 in

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
ASME B18.8.2
Double Shear Strength (Lbs.)
22,500 lb
Standards
ASME B18.8.2
Manufacturer Location
Globally Sourced
End Type
Chamfered

Description

Coiled Spring Pin, 1/2 in dia,2.25 in L,Coiled, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 420, Finish Plain, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.488 in, Fits Minimum Hole Diameter 1/2 in, Fits Maximum Hole Diameter 33/64 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.11 in, Nominal Diameter 1/2 in, Standards ASME B18.8.2, Shank Length Tolerance +/-0.025 in, Product Type Spring Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.