This item is Discontinued.

Widia Drill Bit, 19.90mm Size, 148.00mm Flute TDS413A19900

Drill Bit, 19.90mm Size, 148.00mm Flute (Discontinued)

  • Mfr # TDS413A19900
  • Zoro # G2528692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS413A19900
Zoro #
G2528692
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
19.90mm
Shank Dia.
20.00mm
Overall Length
200.00mm
Flute Length
148.00mm
Maximum Drilling Depth
148.00mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD

Details

Item
Jobber Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Solid Carbide
Decimal Equivalent
0.7835
Drill Bit Finish
AlCrN
Flute Type
Helical
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
List Number
TDS413
Point Type
TDS Point
Coolant Through
Yes
Grade
WK15PD
Application
Metalworking
Measurement System
Metric
Point type
TDS Point

Description

Jobber Drill Bit, Drill Bit Size 19.90mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.7835, Metric, Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.