This item is Discontinued.

Zoro Select Spring Pin, Sltd, 5/64x3/16in, 800lb, PK100 U39101.007.0018

Spring Pin, Sltd, 5/64x3/16in, 800lb, PK100 (Discontinued)

  • Mfr # U39101.007.0018
  • Zoro # G2528779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U39101.007.0018
Zoro #
G2528779
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
3/16 in
Overall Length
3/16"
Chamfer Length (Max.)
0.032 in
Chamfer Length (Min.)
0.008 in
Fits Hole Dia. (Min.-Max.)
0.078-0.081 in
Nominal Diameter
5/64 in
Actual Dia. (Min.-Max)
0.083-0.086 in
Wall Thickness
0.018 in
Chamfer Diameter
0.075 in

Details

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Item
Spring Pin
Double Shear Strength (Lbs.)
800
Meets
ASME B18.8.2
Finish
Zinc Plated
Material
Steel
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Steel, Finish Zinc Plated, Chamfer Diameter 0.075 in, Wall Thickness 0.018 in, Nominal Diameter 5/64 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.