This item is Discontinued.

Norton Abrasives Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 69936662918

Grinding Wheel, T1, 7x1/2x1.25, AO, 46G, PK5 (Discontinued)

  • Mfr # 69936662918
  • Zoro # G2528827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69936662918
Zoro #
G2528827
UPC #
699366629187
Country of Origin
Unknown

Dimensions

Abrasive Wheel Diameter
7 in
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Thickness
1/2 in
Connector Size
1 1/4 in
Overall Diameter
7 in

Details

Item
Straight Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
46
Grade
Coarse
Bond Type
Vitrified
Color
Pink
Max. RPM
3600
Application
For Heat Sensitive Applications
Series
25A
Specification
25A46-KVBE
Maximum Operating Speed
3,600 RPM
Wheel Type
Toolroom
Connector Type
Unthreaded Hole
Gritt
46

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 46, Overall Diameter 7 in, Overall Thickness 1/2 in, Specification 25A46-KVBE, Wheel Type Toolroom, Maximum Operating Speed 3,600 RPM, Series 25A, Grade Coarse, Bond Type Vitrified, Color Pink, Item Straight Grinding Wheel, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.