Cotter Pin, Extended Prong, 7/64 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK
Mfr # U39350.010.0100
Zoro # G2530416
product price:Â $3.69
/pk 100, $0.04/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
7/64 in
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U39350.010.0100
Zoro #
G2530416
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
7/64 in
Shank Length
3 in
Length
1 in
Fits Minimum Shaft Diameter
1/8 in
Fits Maximum Shaft Diameter
1/8 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Low Carbon Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Cotter Pin,7/64 in dia,1 in L,PK100, System of Measurement Inch, Pin Diameter 7/64 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 1 in, Fits Maximum Shaft Diameter 1/8 in, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.