Zoro Homepage
This item is Discontinued.
Widia Drill Bit, 19.70mm Size, 148.00mm Flute TDS403A19700

Drill Bit, 19.70mm Size, 148.00mm Flute (Discontinued)

  • Mfr # TDS403A19700
  • Zoro # G2530558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS403A19700
Zoro #
G2530558
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
19.70mm
Shank Dia.
20.00mm
Overall Length
200.00mm
Flute Length
148.00mm
Maximum Drilling Depth
148.00mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD

Description

Jobber Drill Bit, Drill Bit Size 19.70mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.7756, Metric, Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.