Miniature Lamp, 24MB, T2 1/2, 24V, PK10 (Formerly LumaPro)

  • Mfr # 24MB-10PK

  • Zoro # G2530622


product price:  $21.95
/pk 10, $2.20/ea

Key Features

Light Technology
Incandescent
Bulb Shape
T2-1/2
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
1.68W INC
Watts
1.68 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24MB-10PK
Zoro #
G2530622
UPC #
190735579459
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-3/16"
Max. Overall Bulb Length
1-3/16"
Light Bulb Dia.
21/64"
Overall Length
1 3/16 in
Bulb Dia.
1/4 in

Details

Light Technology
Incandescent
Bulb Shape
T2-1/2
Bulb Base Type
Miniature Bayonet (BA9s)
Wattage Equivalency
1.68W INC
Watts
1.68 W
Lighting Technology
Incandescent
Bulb Housing
Glass
High Output
No
Item
Incandescent Bulb
For Enclosed Fixtures
No
Bulb Type
Miniature
Average Bulb Life
10,000 hr.
Trade Number
24MB
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor Only
Bulb Amps
73mA
Bulb Primary Application
Indicator
Voltage
24V AC
Lumens
6 lm
Light Color
White
Bulb Finish
Clear
Shatter-Resistant
No
Amps
0.07 A
Overall Bulb Shape
T
Overall Bulb Base Type
Miniature Bayonet
Rated Life
10,000 hr
Color Temperature
2468K
Dimmable
No
Three-Way
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Housing Glass, Bulb Shape T2-1/2, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2468K, Lumens 6 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 24MB, Voltage 24V AC, Watts 1.68 W, Bulb Beam Angle Not Applicable, Rated Life 10,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/16 in, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.