Adj. Go Ring Gage, M3.5-0.60 2A

  • Mfr # 362110010

  • Zoro # G2531216


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Type
Go
Class
2A
Thread Size
M3.5 x 0.60
Thread Type
Metric
Tolerance
Class X
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
362110010
Zoro #
G2531216
UPC #
662631471019
Country of Origin
United States

Dimensions

Thread Size
M3.5 x 0.60
Overall Thickness (In.)
1/4 in
Thread Length (In.)
5/32 in
Outside Dia. (In.)
1 in
Pitch Diameter
3.089 mm
Thread Length
4 mm
Dimension Type
Metric
Pitch Diameter - Go Member
3.089 mm
Compatible Holder Size
1T

Details

Item
Threaded Ring Gauge
Type
Go
Class
2A
Thread Type
Metric
Tolerance
Class X
Application
For Inspecting Externally Threaded Parts, Verifying Maximum Pitch Diameter, Cumulative Inspection of Thread Elements Except Major Diameter
Includes
Certificate of Accuracy Traceable to NIST
Meets/Exceeds
ASME B1.16M
Material
Tool Steel
Finish
Uncoated
Standards
ASME B1.16M
Tolerance Class
X
Gauge Design
Adjustable
Hardness
RC 60-62
Long Form Calibration Certificate
No
Included Certification
Certificate of Accuracy with NIST Traceability
Thread Class
6G
Gauge Type
Go (Plus)

Description

Threaded Ring Gauge, Long Form Calibration Certificate No, Material Tool Steel, Dimension Type Metric, Gauge Type Go (Plus), Pitch Diameter 3.089 mm, Pitch Diameter - Go Member 3.089 mm, Thread Class 6G, Thread Length 4 mm, Thread Size M3.5 x 0.60, Thread Type Metric, Compatible Holder Size 1T, Finish Uncoated, Gauge Design Adjustable, Hardness RC 60-62, Included Certification Certificate of Accuracy with NIST Traceability, Standards ASME B1.16M, Tolerance Class X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.