Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6613
Zoro #
G2532065
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Spanner Wrench
Type
Variable Pin
Material
Metal
For Use With
1/2 in Ratchet Or Breaker Bar
Application
Adjusts From 1 1/4 to 5 in To Fit Pulleys With Holes Including Camshaft And Crankshaft Pulleys
Includes
2 Each 3.5, 4, 4.5, 5, 6, 7, & 10mm Pins, & Case
Number of Pieces
16
Description
Spanner Wrench, Application Adjusts From 1 1/4 to 5 in To Fit Pulleys With Holes Including Camshaft And Crankshaft Pulleys, Material Metal, Number of Pieces 16, For Use With 1/2 in Ratchet Or Breaker Bar, Includes 2 Each 3.5, 4, 4.5, 5, 6, 7, & 10mm Pins, & Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.