14.60mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A14600

  • Zoro # G2532177


product price:  $338.99
/ea
Free Shipping & Returns

Key Features

Overall Length
133 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
14.6 mm
Number of Flutes
2
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS402A14600
Zoro #
G2532177
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
133 mm
Drill Bit Size
14.6 mm
Shank Dia.
16 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Flute Length
83 mm
Shank Length
48 mm
Drilling Depth
63.00mm
Maximum Drilling Depth
83 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
Application
Metalworking
Flute Type
Spiral
List Number
TDS402
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.5748
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Number of Coolant Holes
2
Measurement System
Metric
Drill Bit Point Type
Conical Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 14.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5748, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.