Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPW35Q
Zoro #
G2532381
UPC #
-
Country of Origin
Unknown
Dimensions
Width
18 in
Height
35 in
Depth
24 in
Details
Item
Projector Cart
Type
Multimedia
Material
Plastic
Number of Shelves
3
Color
Gray
Standards
Power Strip Is UL And CSA Listed
Includes
Surge Protection
Number of Adjustable Shelves
1
Caster Type
(4) 3 in Swivel Casters (2 Locking)
Description
Projector Cart, Material Plastic, Number of Shelves 3, Caster Type (4) 3 in Swivel Casters (2 Locking), Standards Power Strip Is UL And CSA Listed, Color Gray, Number of Adjustable Shelves 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.