Carbide Bur, Angle, 1/8 In

  • Mfr # M40462

  • Zoro # G2532932


product price:  $13.55
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Included Angle
Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M40462
Zoro #
G2532932
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
1/2 in

Details

Cutting Edge Type
Single Cut
Shape
Included Angle
Trade Number
SL-42
Shank Material
Carbide
Type
Carbide
Item
Carbide Bur
Application
Metal Deburring
Max. RPM
90,000
Included Angle
8 Degrees
Head Shape
Cone
Cut Type
Single

Description

Carbide Bur, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle 8 Degrees , Overall Length 1 1/2 in, Trade Number SL-42, Head Shape Cone, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.