5.40mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A05400

  • Zoro # G2532947


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Overall Length
82 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
5.4 mm
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS402A05400
Zoro #
G2532947
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
82 mm
Drill Bit Size
5.4 mm
Shank Dia.
6 mm
Depth:Dia. Ratio
5xD
Flute Length
44 mm
Drill Bit Dimension Type
Metric
Drilling Depth
35.00mm
Shank Length
36 mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
35 mm
Drill Point Length
0.9000mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
TDS402
Number of Pieces
1
Application
Metalworking
Decimal Equivalent
0.2126
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Number of Coolant Holes
2
Material Grade - Machining
WP20PD
Series
TDS402
Drill Bit Point Type
TDS Point
Spiral Direction
Right Hand
Measurement System
Metric
Sheeter Drill
No
Primary Material Application ISO Code
P
Primary Material Application
Steel
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 5.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2126, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.