Prewinder, Steel, M6 x 1
Mfr # 7751-6
Zoro # G2533352
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Type
Prewinder Type II
Use With Internal Thread Size
M6 x 1
Application
General Purpose
Series
Heli-Coil
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7751-6
Zoro #
G2533352
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
M6 x 1
Compatible External Thread Size
M6-1.00
Compatible Internal Thread Size
M6
Overall Length
8 in
Details
Item
Insert Installation Tool
Type
Prewinder Type II
Application
General Purpose
Series
Heli-Coil
Material
Steel
For Use With
For Use With Free Running and Screw Locking Inserts
Thread Type
Metric Coarse
Compatible Insert Style
Tanged
Compatible Thread Direction
Right Hand
Compatible Thread Type
Coarse
Tool Type
Prewinder Type II
Compatible Insert Type
Helical Inserts
System of Measurement
Metric
Description
Insert Installation Tool, Compatible External Thread Size M6-1.00, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M6, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Metric, Tool Type Prewinder Type II, Includes -, Series Heli-Coil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.