7.60mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS403A07600

  • Zoro # G2534082


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
7.6 mm
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS403A07600
Zoro #
G2534082
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110 mm
Drill Bit Size
7.6 mm
Shank Dia.
8 mm
Flute Length
72 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Drilling Depth
61.00mm
Shank Length
36 mm
Drill Diameter Tolerance
M7
Maximum Drilling Depth
61 mm
Drill Length Class
Jobber-Length
Drill Point Length
1.2850mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.2992
Drill Bit Grouping
Drill Bit
Number of Pieces
1
List Number
TDS403
Flute Type
Spiral
Application
Metalworking
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Primary Material Application
Steel
Measurement System
Metric
Series
TDS403
Spiral Direction
Right Hand
Drill Bit Point Type
TDS Point
Sheeter Drill
No
Number of Coolant Holes
2
Primary Material Application ISO Code
P
Material Grade - Machining
WP20PD
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 7.6 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2992, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.