8.50mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit
Mfr # TDS403A08500
Zoro # G2534310
product price:Â $291.99
/ea
Free Shipping & Returns
Key Features
Overall Length
122 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
8.5 mm
Number of Flutes
2
Shank Dia.
10 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TDS403A08500
Zoro #
G2534310
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
122 mm
Drill Bit Size
8.5 mm
Shank Dia.
10 mm
Flute Length
80 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Drilling Depth
68.00mm
Shank Length
40 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
68 mm
Drill Point Length
1.4430mm
Description
Jobber Length Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.