
Mud Flaps, 24 in X 24 in, Rubber, Black
Mfr # SRI2424C1PL
Zoro # G2537940
product price:Â $16.95
/ea
Sold in multiples of 4 for $67.80
Key Features
Type
Heavy Duty
Material
Rubber
Length
24 in
Width
24 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SRI2424C1PL
Zoro #
G2537940
UPC #
849535031871
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
1/4 in
Details
Type
Heavy Duty
Material
Rubber
Item
Mud Flaps
Color
Black
Application
Truck
Vehicle Location
Back
Compatible Vehicle Type
Trucks
Description
Mud Flaps, Compatible Vehicle Type Trucks, Rubber, Vehicle Location Back, Length 24 in, Width 24 in, Thickness 1/4 in, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.