Adhesive Bandage, Fabric, 1 in. W, PK50

  • Mfr # G121

  • Zoro # G2538098


product price:  $3.75
/pk 50, $0.08/ea

Key Features

Length
3 in
Width
1 in
Bandage Color
Beige
Standards
ANSI/ISEA Z308.1-2015
Latex Content
Latex Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G121
Zoro #
G2538098
UPC #
092265071215
Country of Origin
China

Dimensions

Length
3 in
Width
1 in
Package Height
3 7/8 in
Bandage Width
1 in
Package Length
3 1/8 in
Package Width
1 5/8 in
Bandage Length
3 in

Details

Bandage Color
Beige
Standards
ANSI/ISEA Z308.1-2015
Latex Content
Latex Free
Bandage Material
Fabric
Package Type
Box
Bandages Included
50
Metal Detectable
Not Metal Detectable
Includes
(50) 1 x 3 in Adhesive Bandages
Waterproof
No
Water Resistant/Waterproof
None
Color
Beige
For Use With
Wound Care
Item
Adhesive Bandage
Material
Fabric
Industry Type
Healthcare
Item - Adhesive Bandages
Strip Bandages
Number of Bandages Included
50
Unitized
Unitized
Sterility
Sterile
Water Resistance
Not Water Resistant
Compatible Manufacturer Part Number
247-O/P, 90572
Bandage Shape
Strip
Product Type
Strip Bandages

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 247-O/P, 90572, Compatible Grainger Part Number 48ZE17, Package Length 3 1/8 in, Package Type Box, Package Width 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.