Adhesive Bandage, Fabric, 3/4 in W, PK100

  • Mfr # H119

  • Zoro # G2538107


product price:  $5.89
/pk 100, $0.06/ea

Key Features

Bandage Material
Fabric
Color
Beige
Package Type
Box
Width
3/4 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H119
Zoro #
G2538107
UPC #
092265081191
Country of Origin
China

Dimensions

Width
3/4 in
Length
3 in
Bandage Length
3 in
Package Width
3 1/2 in
Bandage Width
3/4 in
Package Height
4 1/2 in
Package Length
4 1/4 in

Details

Bandage Material
Fabric
Color
Beige
Package Type
Box
Industry Type
Healthcare
Item - Adhesive Bandages
Strip Bandages
Bandages Included
100
Metal Detectable
Not Metal Detectable
Water Resistant/Waterproof
None
For Use With
Wound Care
Latex Content
Latex Free
Waterproof
No
Material
Heavy Woven
Item
Adhesive Bandage
Includes
(100) 3/4 x 3 in Adhesive Bandages
Bandage Color
Beige
Standards
ANSI Z308.1-2015
Water Resistance
Not Water Resistant
Bandage Shape
Strip
Sterility
Sterile
Unitized
Unitized
Number of Bandages Included
100
Product Type
Strip Bandages

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 3/4 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 4 1/4 in, Package Type Box, Package Width 3 1/2 in, Bandage Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.