Spiral Point Tap, 1/4"-28, Plug, UNF, 2 Flutes, Bright

  • Mfr # C57139

  • Zoro # G2539332


product price:  $9.35
/ea

Key Features

Shank Dia.
Shank Dia.: 0.255"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C57139
Zoro #
G2539332
UPC #
697334571391
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
2-1/2"
Pitch Diameter Limit
H3
Tap Thread Size
1/4"-28
Thread Length
1"
Shank Length
1 1/2 in
75% Thread Drill Size
5.45 mm
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Drill Bit Size
#3
55% Thread Drill Size
5.70 mm
Square Size
0.1910 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Standards
USCTI Table 302A
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
List Number
1011
Cutting Direction - Machining
Right Hand
Thread Limit
H3
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Series
1011
Primary Material Application
All Materials
Class of Fit
2B
Shank Type - Machining
Straight
Thread Standard
UNF
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
28
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.