Ergonomic Hex Key, 7/32" Tip Size, 9 in Long

  • Mfr # 61914

  • Zoro # G2539528


product price:  $5.99
/ea

Key Features

Finish
Black Oxide
Material
Steel
Measurement Type
SAE
Handle Type
Ergonomic
Handle Color
Black, Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61914
Zoro #
G2539528
UPC #
037516619143
Country of Origin
United States

Dimensions

Tip Size
7/32"
Handle Length
4 in
Long Arm Length
9 in
Length Family
Long
Handle-Length
4"
Long-Arm-Length
9"
Arm Length - Short
9 in
Arm Length - Long
9 in

Details

Item
Hex Key
Finish
Black Oxide
Material
Steel
Measurement Type
SAE
Handle Type
Ergonomic
Handle Color
Black, Red
Handle Material
Plastic
Working Angle
90 Degrees
Number of Tips
1
Corrosion Resistant
Yes
Fastener Holding
No
Non-Sparking
No
Number of Ball Ends
0
Key Shape
T
Non-Magnetic
No
Insulated
No
Tether Ready
No
Grip Style
Cushion
Driver Material
Alloy Steel
Standards
ASME B18.3, GGG-K-275D
Includes Insulation
Not Insulated
Series
Power-T Hex
Corrosion-Resistance
Corrosion-Resistant
End Shape
Hex
Tether Status
Not Tether Capable

Description

Hex Key, Tip Size 7/32 in, Long Arm Length 9 in, Black Oxide, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.