Spiral Point Tap, Plug 2 Flutes

  • Mfr # C57338

  • Zoro # G2539658


product price:  $10.79
/ea

Key Features

Shank Dia.
Shank Dia.: 0.141"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C57338
Zoro #
G2539658
UPC #
697334573388
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.141"
Tap Dimension Type
Inch
Tap Size
#5
Overall Length
1-15/16"
Thread Length
5/8"
Tap Thread Size
#5-40
Square Size
0.1100 in
65% Thread Drill Size
#37
75% Thread Drill Size
#39
Shank Length
1 5/16 in
55% Thread Drill Size
#36
Drill Bit Size
#38
Thread Size
#5-40
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
USCTI Table 302A
Cutting Direction - Machining
Right Hand
Series
1053
Secondary Material Application
Cast Iron
Primary Material Application
Cast Iron, Steel
Extended Neck
Yes
Measurement System
Pipe
Shank Type - Machining
Straight
Class of Fit
2B
Primary Material Application ISO Code
K, P
Thread Standard
UNC
Threads per Inch
40
Thread Limit
H2
Spiral Direction
Neutral
Secondary Material Application ISO Code
K
Helix Angle
0 Degrees
List Number
1053
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Class of Fit 2B, Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.