Corner Guard, Almond, 1x48in, adhesive

  • Mfr # 5KZL8

  • Zoro # G2540054


product price:  $21.35
/ea

Key Features

Height
48 in
Width
1 in
Thickness
0.09 in
Material
PVC
Mounting
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5KZL8
Zoro #
G2540054
UPC #
190735528716
Country of Origin
United States

Dimensions

Height
48 in
Width
1 in
Thickness
0.09 in
Overall Height
4 ft
Leg Width
1 in

Details

Item
Corner Guard
Material
PVC
Color
Almond
Mounting
Adhesive
Corners
1
Finish
Smooth
Number of Sides
2
Product Type
Corner Guard
Angle - Maximum
90 Degrees

Description

Corner Guard, Width 1 in, Height 48 in, Smooth Finish, Almond Color, Mounting Adhesive, Material PVC, Thickness 0.09 in, Number of Sides 2, Corners 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.