CutResistant Glove, Cut Level A6 , Foam Nitrile , Smooth , XL 1 PR
Mfr # S10NXFN-10
Zoro # G2540121
product price:Â $22.65
/prKey Features
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S10NXFN-10
Zoro #
G2540121
UPC #
-
Country of Origin
Honduras
Dimensions
Glove Size
XL
Glove Length
10 1,4 in
Thickness
10 ga
Size - Numeric
10
Details
Item
CutResistant Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Glove Materials
HPPE
Latex-Free
Yes
Touchscreen Compatible
Yes
Insulated
No
Brand and Series
Emerald CX(R)
Glove Coating Color
Black
ANSI/ISEA Puncture Level
5
Waterproof
No
Standards
ANSI
Glove Hand Style
Left And Right
Silicone-Free
No
Description
CutResistant Glove, ANSI/ISEA Cut Level A6, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI, Insulated No, Glove Hand Style Left And Right, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.